100pcs Beechwood Loose Tenons, 5/32 Inch x 13/16 Inch, for Woodworking, TEN/4X20/100, 100PK
- Mfr # U*TEN/4X20/100
- Zoro # G023924717
product price:Â
$
4.79
/pk of 100, $0.05/ea
Sold in multiples of 2Â pks for
$9.58
Key Features
Includes
100 x Beechwood Loose Tenons 4 x 20mm
Material
Beechwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*TEN/4X20/100
- Zoro #
- G023924717
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Beechwood Loose Tenons 4x20mm
- Includes
- 100 x Beechwood Loose Tenons 4 x 20mm
- Material
- Beechwood
Description
Discover the Trend 100pcs Beechwood Loose Tenons, designed for precision and versatility in woodworking, joinery, and furniture framing. These tenons measure 4 x 20mm and are crafted from certified machined beechwood, ensuring strong, sustainable, and dimensionally stable joints. The unique design combines the benefits of traditional dowels and jointing biscuits, allowing for accurate, flexible, and robust connections in your projects. Ideal for both furniture making and general carpentry, these tenons are compatible with routers and mortice jigs, as well as the Festool Domino morticing system. Each tenon features full-length long-grain glue grooves, maximizing adhesion for a secure fit. The user-friendly packaging contains 100 pieces, helping to reduce project costs and minimize waste. With a net weight of 83g, these tenons are lightweight yet durable, making them easy to handle during assembly. Whether you're a professional woodworker or a DIY enthusiast, these loose tenons provide an efficient solution for creating strong joints that stand the test of time. For customers requiring Chain of Custody (CofC), please purchase directly from the Trend online site. Elevate your woodworking projects with the reliability and quality of Trend Beechwood Loose Tenons.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.