Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
20 Inch Digital Angle Ruler, Precise Measurements, Stainless Steel, DAR/500
- Mfr # U*DAR/500
- Zoro # G423924690
product price:Â
$
52.45
/ea
Key Features
Application
Precise angle measurements
For Use With
Woodworking, Metalworking, DIY projects
Material
Stainless Steel
Includes
1 x Digital Angle Ruler 20 in
Overall Length
500 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*DAR/500
- Zoro #
- G423924690
- UPC #
- -
- Country of Origin
- China
- Application
- Precise angle measurements
- For Use With
- Woodworking, Metalworking, DIY projects
- Material
- Stainless Steel
- Includes
- 1 x Digital Angle Ruler 20 in
- Item
- Digital Angle Ruler 500mm
Dimensions
- Overall Length
- 500 mm
Description
The Trend 20 Inch Digital Angle Ruler is an essential tool for anyone involved in woodworking, construction, or machining. This versatile digital angle gauge allows for precise internal and external angle measurements, making it ideal for fitting skirtings, cornices, and shelves into alcoves. With its easy-to-read rule markings and a center locking knob, you can effortlessly take measurements and transfer them to your table saw or miter saw for a professional fit every time. The precision-etched stainless steel ruler blades ensure extreme accuracy, with an LED display that registers measurements in 0.1-degree increments. The zero-function button simplifies the process of taking accurate angle measurements, making additional setting out work quick and easy. Built to last, this angle rule features a long-life CR2032 3V battery with an auto power-off function to conserve energy. Weighing just 360g, it is lightweight yet durable, making it a reliable companion for any project. The measuring range extends from 000.0 degrees to 360.0 degrees, with an accuracy of 0.3 degrees, ensuring you achieve the precision you need. The stainless steel rule includes both metric and imperial scales, with a total length of 500mm. Designed for professional use, this digital angle rule is equipped with a rule locking function and easy operation via two press buttons. It also features an auto-shut off function after six minutes of inactivity, enhancing its efficiency. Whether you're a seasoned professional or a DIY enthusiast, the Trend 20 Inch Digital Angle Ruler is a must-have tool that guarantees accuracy and ease of use, making your projects more efficient and enjoyable.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.