Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Digital Angle Rule 200mm, Stainless Steel, 360 Deg Range, Accuracy 0.3 Deg, DAR/200
- Mfr # U*DAR/200
- Zoro # G023924700
product price:Â
$
37.79
/ea
Key Features
Includes
1 x Digital Angle Rule 200mm
Material
Stainless Steel
For Use With
Woodworking, Metalworking, DIY projects
Application
Woodworking, construction, machining
Overall Length
200 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*DAR/200
- Zoro #
- G023924700
- UPC #
- -
- Country of Origin
- China
- Item
- Digital Angle Rule 200mm
- Includes
- 1 x Digital Angle Rule 200mm
- Material
- Stainless Steel
- For Use With
- Woodworking, Metalworking, DIY projects
- Application
- Woodworking, construction, machining
Dimensions
- Overall Length
- 200 mm
Description
The Digital Angle Rule 200mm is an essential tool for precision in woodworking, construction, and machining. This innovative device features two stainless steel rules that allow for quick and accurate angle calculations, making it a must-have for professionals. With a measuring range from 000.0 degrees to 360.0 degrees and an impressive accuracy of 0.3 degrees, this angle finder ensures reliable results every time. The digital display provides clear readings, while the metric and imperial scales on the stainless steel rule enhance versatility. Designed for ease of use, the Digital Angle Rule includes a rule locking function and operates with just two press buttons, allowing for effortless adjustments. Additionally, it features an auto-shut off function that activates after 6 minutes of inactivity, preserving battery life. Each unit comes with a 3V CR2032 lithium battery, ensuring you can start using it right away. With a compact size of 200mm and a lightweight design, it is easy to carry and store. The Digital Angle Rule is not only practical but also built to last, making it a valuable addition to any toolkit. This product is designed for professional use, ensuring that you can rely on its performance for all your measuring needs. Whether you are a seasoned tradesperson or a DIY enthusiast, the Digital Angle Rule 200mm is the perfect companion for achieving precise angles and enhancing your projects.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.