Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Concealed Cabinet Hinge Jig, Quick Installation, 35mm TCT Bit Included, CAB/JIG/B
- Mfr # U*CAB/JIG/B
- Zoro # G123924716
product price:Â
$
31.99
/ea
Key Features
Includes
1 x Cabinet Hinge Jig (Bit Included)
Material
Glass Fibre Reinforced Nylon
For Use With
Standard Combi Drill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*CAB/JIG/B
- Zoro #
- G123924716
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Includes
- 1 x Cabinet Hinge Jig (Bit Included)
- Material
- Glass Fibre Reinforced Nylon
- Item
- Concealed Hinge Jig 35mm
- For Use With
- Standard Combi Drill
Description
The Trend Concealed Cabinet Hinge Jig is an essential tool for anyone looking to achieve professional results in cabinet assembly. Designed for the swift and accurate installation of Euro-style hinges, this precision drilling jig simplifies the process, making it accessible for both DIY enthusiasts and professional carpenters. With tool-free inset positioning, you can quickly set the correct distance from the edge of the door, ensuring perfect hinge alignment every time. The jig features a pilot hole plate that guarantees hinges are mounted squarely, while the pin guide system minimizes setup time and enhances positional accuracy. Constructed from glass fibre reinforced nylon, it is lightweight yet robust, making it easy to handle without compromising on strength. The spring-loaded drill guide prevents the machine bit from damaging door surfaces, providing peace of mind during use. Additionally, the large clamping area secures the jig firmly in place, allowing for a stable drilling experience. Included with the jig is a 35mm TCT machine bit, designed with cutting spurs for a cleaner finish, particularly in man-made materials like MFC and MDF. Whether you're a seasoned professional or a novice, this jig streamlines the installation process, saving you time and effort while delivering exceptional results. Elevate your cabinet installation projects with the Trend Concealed Cabinet Hinge Jig, the perfect solution for achieving flawless results every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.