Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Diamond Abrasive Lapping Fluid, 17 fl oz, Blue, Professional Grade, DWS/LF/500
- Mfr # U*DWS/LF/500
- Zoro # G223924708
product price:Â
$
52.55
/ea
Key Features
For Use With
All quality diamond abrasive products
Color
Blue
Application
Sharpening chisels, knives, and planer blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*DWS/LF/500
- Zoro #
- G223924708
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Diamond Abrasive Lapping Fluid
- For Use With
- All quality diamond abrasive products
- Color
- Blue
- Application
- Sharpening chisels, knives, and planer blades
Dimensions
- Container Size
- 17 fl oz
Description
Trend Diamond Abrasive Lapping Fluid is a premium sharpening solution designed to enhance the performance of all quality diamond abrasive products. This 17 fl oz fluid effectively prevents loading and clogging, ensuring a smooth sharpening experience. By reducing rusting by up to 95%, it protects your tools and extends their lifespan. The fluid is compatible with a wide range of diamond abrasives, including the Trend Diamond Whetstone Range, making it a versatile addition to your sharpening toolkit. For optimal results, apply gentle pressure during the sharpening process with minimal amounts of the fluid. This professional-grade product has been developed by diamond sharpening experts and is trusted by industry leaders such as British Aerospace, Rolls Royce, and The Royal Mint. Its synthetic petroleum formulation provides superior lubrication, enhancing the cutting action and ensuring that every diamond particle performs at its best. Unlike traditional lubricants like WD-40, which can be too thick and cause tools to skate over the diamond surface, Trend Lapping Fluid is specifically designed for use with diamond compounds, making it the ideal choice for sharpening chisels, knives, and planer blades. Supplied in a convenient flip-top dispenser bottle, this lapping fluid is easy to use and store.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.