Digital Level Box, Magnetic Base, LCD Display, Accurate Angle Finder, DLB
- Mfr # U*DLB
- Zoro # G523924668
product price:Â
$
22.45
/ea
Key Features
Includes
1 x Digital Level Box
Depth
28 mm
Application
Measuring angles, setting saw blades, tables and fences
For Use With
Woodworking, Metalworking, DIY projects
Voltage
1.5V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*DLB
- Zoro #
- G523924668
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 28 mm
Details
- Includes
- 1 x Digital Level Box
- Item
- Digital Level Box with LCD
- Application
- Measuring angles, setting saw blades, tables and fences
- For Use With
- Woodworking, Metalworking, DIY projects
- Voltage
- 1.5V
- Color
- Black
Description
The Trend Digital Level Box and Angle Finder is an essential tool for both professional and DIY woodworkers, designed to provide precise measurements and enhance your woodworking projects. This versatile measuring tool features a magnetic base that securely attaches to saw blades, tables, and fences, allowing for hands-free use and ensuring accuracy during angle setting. With an LCD display that rotates to show orientation, you can easily read measurements from any angle, while arrow indicators guide you in leveling tasks. The device offers remarkable accuracy, measuring angles with a precision of plus or minus 0.2 Deg and increments of 0.1 Deg, making it ideal for bevel cuts and saw blade adjustments. The Trend Digital Level Box also includes a zero button to track angle changes from your initial measurement, and it operates in both relative and absolute modes for added flexibility. Its compact size and lightweight design make it easy to handle, while the included AAA battery and fabric storage pouch ensure you have everything you need for on-the-go measurements. With features like automatic digital inversion and an auto shutdown function after five minutes of inactivity, this tool is not only user-friendly but also energy-efficient. Elevate your woodworking accuracy and efficiency with the Trend Digital Level Box and Angle Finder, a must-have for any serious craftsman.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.