Non-Shatter Flexible Ruler, Standard/Metric, 12 in (30 Cm) Long, Plastic, Asst Colors, 12PK
- Mfr # 17721
- Zoro # G523723810
product price:Â
$
20.15
/pk of 12, $1.68/ea
Key Features
Includes
12 Rulers
Size
12 in
Color
Multicolor
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17721
- Zoro #
- G523723810
- UPC #
- 073577177215
- Country of Origin
- China
- Includes
- 12 Rulers
- Color
- Multicolor
- Material
- Plastic
Dimensions
- Size
- 12 in
Description
Westcott Drafting & Drawing Tools are some of the finest products of their kind for students and professionals. Our commitment to meticulous quality and cutting edge innovation in measurement and art materials has earned an unparalleled reputation. Total flexibility and clarity of measurement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.