Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Door Lifter, Swivel Type, 165 lbs Capacity, 2-3/8" Lift Height, D/LIFT/B
- Mfr # U*D/LIFT/B
- Zoro # G723924697
product price:Â
$
29.85
/ea
Key Features
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*D/LIFT/B
- Zoro #
- G723924697
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Metal
- Item
- Door Lifter Swivel Type 165lbs
Description
The Door Lifter is an essential tool for carpenters, plasterers, and drywall fixers, designed to simplify the process of positioning and fixing doors, panels, and plasterboard. This foot-operated lifter allows for easy up-and-down and side-to-side movement, freeing your hands for more precise work. With a lifting height of 2-3/8 inches and a maximum weight capacity of 165 lbs, it provides the support needed to fit doors securely into frames without the hassle of chiseling or using a bolster. The 360-degree rotation feature enhances maneuverability, making it easier to align doors perfectly. Constructed from durable metal with a non-marring foot pad, it ensures that your surfaces remain scratch-free while providing reliable support. The compact size of 12 3/8" x 3-1/8" x 3-1/8" makes it easy to store and transport, while the lightweight design at 1.52 lbs ensures it won't weigh you down on the job. Ideal for both professional tradespeople and DIY enthusiasts, this door lifter is a must-have for anyone looking to streamline their installation process and achieve professional results. Whether you're working with veneered doors or standard models, this lifter is designed to meet your needs with care and ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.