Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Guide Bush Threaded Metal, 16.7mm for Hinge Jigs, GB/US/167
- Mfr # U*GB/US/167
- Zoro # G723924765
product price:Â
$
7.25
/ea
Sold in multiples of 2 for
$14.50
Key Features
Depth
9.5 mm
For Use With
1/2 in router bits in hinge jigs
Application
Precision routing for hinge placements
Includes
1 x 16.7mm Guide Bush
Width
16.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*GB/US/167
- Zoro #
- G723924765
- UPC #
- -
- Country of Origin
- China
- Item
- Guide Bush 16.7mm Hinge Jig
- For Use With
- 1/2 in router bits in hinge jigs
- Application
- Precision routing for hinge placements
- Includes
- 1 x 16.7mm Guide Bush
Dimensions
- Depth
- 9.5 mm
- Width
- 16.7 mm
Description
The Guide Bush Threaded Metal is an essential accessory for precision routing, specifically designed for use with 1/2-inch router bits in hinge jigs. With a diameter of 16.7mm (21/32 inch) and a cut length of 9.5mm (3/8 inch), this screw-on style guide bush ensures accurate and consistent results for your woodworking projects. Crafted from durable materials, it features a locking ring that secures the bush in place, providing stability during operation. The product is compatible with a recess size of 1-3/16 inch, making it versatile for various applications. Each package includes one guide bush and one locking ring, ensuring you have everything you need to get started. Weighing only 46g (0.1lbs), it is lightweight yet robust, making it easy to handle and install. The Guide Bush is part of the TREND ACC product group, known for high-quality routing accessories. Ideal for both professional woodworkers and DIY enthusiasts, this guide bush is a must-have for achieving precise hinge placements and ensuring a flawless finish on your projects. Don't compromise on accuracy; choose the Guide Bush Threaded Metal for your routing needs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.