Kitchen Worktop Routing Jig, 25 1/2 Inch, Peninsular Cut, Durable, KWJ650
- Mfr # U*KWJ650
- Zoro # G923924817
product price:Â
$
74.89
/ea
Key Features
Material
Tungsten Carbide Tipped
Width
1/2 in
Includes
1 x Kitchen Worktop Jig 650
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*KWJ650
- Zoro #
- G923924817
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Kitchen Worktop Jig 25.5 in
- Material
- Tungsten Carbide Tipped
- Includes
- 1 x Kitchen Worktop Jig 650
Dimensions
- Width
- 1/2 in
Description
The Trend Kitchen Worktop Routing Jig KWJ650 is expertly designed for trade professionals seeking precision and efficiency in their work. Crafted from durable 15/32 inch thick Compact Grade High Pressure Laminate, this hard-wearing jig ensures longevity and accuracy, allowing users to cut both parts of a joint in just 15 minutes, including setup time. It accommodates worktops ranging from 23-5/8" to 25-1/2" wide and up to 1-37/64" thick, with or without an anti-drip postformed edge. The jig features left and right-hand corners with a 15-3/4" radius peninsular joint and a 1-3/8" kitchen door hole, making it versatile for various applications. Setup is straightforward, thanks to the included 25/64 inch diameter plastic pins with tapered shoulders that provide a secure fit and three-point pin contact for ease of use. Additionally, the jig is equipped with two open-ended bolt recesses for 5 29/32 inch bolts, enhancing its adaptability for different worktops. The precise peninsular cut ensures a professional finish every time, making it an essential tool for any tradesman. To operate the jig, a portable plunge router with a minimum of 1300 watts and a 1/2 inch shank capacity is required, along with a template guide bush and a TCT router cutter. The package includes four durable pins.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.