Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
HSS Pocket Hole Drill Collar, 3/8 Inch, Adjustable Depth, PH/COLL/95
- Mfr # U*PH/COLL/95
- Zoro # G423924751
product price:Â
$
3.65
/ea
Sold in multiples of 3 for
$10.95
Key Features
Application
Drilling accurate and consistent pocket holes
For Use With
Trend Pocket Hole Jig
Includes
1 x Pocket Hole Drill Collar
Overall Width
3/8 in
Length
6-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*PH/COLL/95
- Zoro #
- G423924751
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 3/8 in
- Length
- 6-1/4 in
Details
- Item
- 3/8 in Pocket Hole Drill Collar
- Application
- Drilling accurate and consistent pocket holes
- For Use With
- Trend Pocket Hole Jig
- Includes
- 1 x Pocket Hole Drill Collar
- Material
- High Speed Steel
Description
The Trend HSS Pocket Hole Drill Collar is an essential tool for anyone looking to achieve precise and consistent pocket holes with ease. Designed specifically for use with pocket hole jigs, this 3/8 inch diameter stepped High Speed Steel drill ensures accuracy in every project. The adjustable depth setting collar allows you to customize the drilling depth to match the thickness of your workpiece, providing you with complete control and precision. Its versatile compatibility means it can be fitted to the Quick Chuck or directly into any standard drill chuck, making it a practical addition to your toolkit. The short shank design enhances accessibility, allowing you to work comfortably in tight spaces and hard-to-reach areas. Crafted from durable High Speed Steel, this drill collar is built to withstand the rigors of regular use, ensuring long-lasting performance. Weighing only 15g, it is lightweight yet robust, making it easy to handle without compromising on strength. Whether you're a professional woodworker or a DIY enthusiast, the Trend HSS Pocket Hole Drill Collar is the perfect solution for creating strong, hidden joints in your woodworking projects. Enhance your drilling experience and achieve flawless results with this indispensable accessory.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.