Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Pocket Hole Face Clamp, 10 Inch, Adjustable Pressure, Quick Release, PH/CLAMP/F10
- Mfr # U*PH/CLAMP/F10
- Zoro # G923924787
product price:Â
$
33.55
/ea
Key Features
Includes
1 x Pocket Hole Face Clamp 10 in
Length
10 in
For Use With
Trend Pocket Hole Jig
Depth
3.15 in
Application
Face Frame Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*PH/CLAMP/F10
- Zoro #
- G923924787
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 10 in
- Depth
- 3.15 in
Details
- Includes
- 1 x Pocket Hole Face Clamp 10 in
- For Use With
- Trend Pocket Hole Jig
- Application
- Face Frame Work
- Item
- Pocket Hole Face Clamp 10 in
- Material
- Steel
Description
The Trend Pocket Hole Jig Face Clamp is an essential tool for anyone looking to achieve professional-grade flush joints in their woodworking projects. Designed specifically for face frame work, this clamp ensures that your flat workpieces are held securely in place while driving screws, resulting in perfectly aligned joints every time. With a maximum clamping depth of 2.7 inches and a throat depth of 3.15 inches, it accommodates both fine and heavy-duty applications, making it versatile for various tasks. The large 1.77-inch diameter swivel-jointed clamping feet provide a secure hold without leaving pressure marks on your materials, ensuring a clean finish. Crafted from durable all-steel construction, this clamp is built to last, while the rubberized grips allow for easy adjustments and comfortable handling. The adjustable pressure feature enables you to work with both harder and softer materials effortlessly. Additionally, the quick-release lever allows for speedy removal, enhancing your workflow efficiency. Weighing just 1739 grams, this clamp is lightweight yet robust, making it easy to handle during extended use. Whether you're a professional woodworker or a DIY enthusiast, the Trend Pocket Hole Jig Face Clamp is a reliable and user-friendly solution that will elevate the quality of your projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.