Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Pocket Hole Face Clamp, 6 inches, Adjustable Pressure, Quick Release Lever, PH/CLAMP/F6
- Mfr # U*PH/CLAMP/F6
- Zoro # G723924789
product price:Â
$
14.49
/ea
Key Features
Material
High-Quality Materials
Width
1.38 in
Length
6 in
Includes
1 x Pocket Hole Face Clamp 6 in
Depth
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*PH/CLAMP/F6
- Zoro #
- G723924789
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- High-Quality Materials
- Item
- Pocket Hole Face Clamp 6 in
- Includes
- 1 x Pocket Hole Face Clamp 6 in
- For Use With
- Trend Pocket Hole Jig
- Application
- Woodworking Clamping
Dimensions
- Width
- 1.38 in
- Length
- 6 in
- Depth
- 1.75 in
Description
The Trend Pocket Hole Face Clamp is an essential tool for any woodworking enthusiast, designed to provide a secure and stable hold on two pieces of timber, allowing for precise screw insertion and strong joints. With a fully adjustable design, this clamp accommodates timber thicknesses up to 1.4 inches, making it versatile for various projects. Its compact size, measuring 6 inches in length with a jaw clamp of 1.38 inches and a throat depth of 1.75 inches, ensures portability without sacrificing performance. Crafted from high-quality materials, this durable clamp is built to withstand heavy use, ensuring long-lasting reliability in your woodworking tasks. It pairs perfectly with the Trend Pocket Hole Jig, enhancing your ability to achieve professional-grade results. Whether you're a seasoned woodworker or a DIY enthusiast, the Trend Pocket Hole Face Clamp is a must-have tool that simplifies the clamping process, making your projects easier and more efficient. With a weight of just 264g, it’s easy to handle and store, making it a practical addition to your toolkit. Invest in the Trend Pocket Hole Face Clamp for a dependable solution that elevates your woodworking experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.