Pocket Hole Screw Fine No.7 x 1 3/16 inch, Pack of 500, PH/7X30/500, 500PK
- Mfr # U*PH/7X30/500
- Zoro # G523924750
product price:Â
$
18.99
/pk of 500, $0.04/ea
Key Features
Application
Joining hardwoods such as oak, maple, walnut, and cherry
Includes
500 x Pocket Hole Screws 1-3/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*PH/7X30/500
- Zoro #
- G523924750
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Application
- Joining hardwoods such as oak, maple, walnut, and cherry
- Includes
- 500 x Pocket Hole Screws 1-3/16 in
- Item
- Pocket Hole Screw No.7 x 1.19 in
- Material
- Steel
Description
The Pocket Hole Screw Fine No.7 x 1 3/16 inch is an essential component for any woodworking enthusiast or professional. Designed specifically for use with pocket hole jigs, these screws provide a reliable and efficient solution for joining hardwoods such as oak, maple, walnut, and cherry. Each pack contains 500 square drive self-tapping screws, ensuring you have plenty on hand for your projects. The fine thread design allows for a secure grip, while the self-tapping tip eliminates the need for pre-drilling, preventing wood splitting and saving you time. The large dome head offers a clean finish, and the zinc coating provides added durability and resistance to corrosion. With a No.2 square drive bit, these screws resist slipping, making your assembly process smoother and more efficient. Ideal for both DIY enthusiasts and professionals. Whether you're building furniture, cabinetry, or any woodworking project, the Pocket Hole Screw Fine No.7 x 1 3/16 inch is the perfect choice for strong, lasting joints.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.