Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Zirconium 5 Inch Random Orbit 40 Grit Sanding Discs, Pack of 10, AB/125/40Z, 10PK
- Mfr # U*AB/125/40Z
- Zoro # G423924713
product price:Â
$
8.75
/pk of 10, $0.88/ea
Key Features
Abrasive Material
Zirconium
Width
125 mm
Includes
10 x Random Orbit Sanding Discs 40 Grit 5 in
For Use With
125mm Random Orbital Sanders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*AB/125/40Z
- Zoro #
- G423924713
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 125 mm
Details
- Abrasive Material
- Zirconium
- Item
- Zirconium 125mm Sanding Discs
- Includes
- 10 x Random Orbit Sanding Discs 40 Grit 5 in
- For Use With
- 125mm Random Orbital Sanders
Description
Experience superior sanding performance with the Trend Zirconium 5 Inch Random Orbit 40 Grit Abrasive Sanding Discs. Designed for efficiency, these discs feature self-sharpening zirconium grit that maintains cutting performance four times longer than conventional abrasives. The unique anti-clog technology, with increased spacing between grit particles, minimizes clogging and maximizes stock removal, making them ideal for use on resinous timbers, fillers, and paints. The dual-layer resin bond secures grit particles firmly while the flexible backing reduces cracking and grit loss, ensuring long-lasting durability. With a universal hook and loop attachment system, these discs fit all major sander brands, enhancing dust extraction performance. Available in multiple grit options (40, 60, and 80), they are perfect for paint removal, stock preparation, metal fabrication, and shaping across various materials including wood, paint, metal, and plastic. The elongated hole pattern ensures compatibility with sander bases, while the unique punch pattern allows for easy alignment and faster application. Whether you are tackling heavy-duty removal of old finishes, rust removal, or primary preparation of woodwork, these discs provide easy control on both horizontal and vertical surfaces. The anti-clogging open coat design allows for fast stock removal, especially on gummy materials, while the hard surface abrasion excels on tougher materials like metals. With a flexible film backing that minimizes cracking, these sanding discs are built for longevity and performance. Each pack includes 10 Zirconium Random Orbital Sanding Discs, making it a practical choice for both professionals and DIY enthusiasts. Invest in quality sanding solutions that deliver results and enhance your projects with the Trend Zirconium 5 Inch Random Orbit 40 Grit Abrasive Sanding Discs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.