Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Zirconium 5 Inch Random Orbit 60 Grit Sanding Discs, Pack of 10, AB/125/60Z, 10PK
- Mfr # U*AB/125/60Z
- Zoro # G323924752
product price:Â
$
8.75
/pk of 10, $0.88/ea
Key Features
For Use With
125mm Random Orbital Sanders
Abrasive Material
Zirconium
Width
125 mm
Includes
10 x Random Orbit Sanding Discs 60 Grit 5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*AB/125/60Z
- Zoro #
- G323924752
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 125 mm
Details
- For Use With
- 125mm Random Orbital Sanders
- Abrasive Material
- Zirconium
- Includes
- 10 x Random Orbit Sanding Discs 60 Grit 5 in
- Item
- Zirconium 125mm Sanding Discs
Description
Experience superior sanding performance with the Trend Zirconium 5 Inch Random Orbit 60 Grit Abrasive Sanding Discs. Designed for efficiency, these discs feature self-sharpening zirconium grit that maintains cutting power four times longer than traditional abrasives, ensuring you get the most out of every disc. The anti-clog technology, with increased spacing between grit particles, minimizes clogging and maximizes stock removal, making it ideal for tackling resinous timbers, fillers, and paints. The dual-layer resin bond secures grit particles firmly, while the flexible backing reduces cracking and grit loss, providing long-lasting durability. With a universal hook and loop attachment system, these discs fit all major sander brands, enhancing dust extraction performance. Available in multiple grit options (40, 60, and 80), they are perfect for a variety of applications, including paint removal, stock preparation, metal fabrication, and shaping on wood, paint, metal, and plastic surfaces. The unique punch pattern allows for easy alignment with extraction holes, ensuring a faster application process. Whether you are engaged in single-handed sanding, heavy-duty removal of old finishes, rust removal, or metal finishing, these 125mm discs excel in both horizontal and vertical applications. The anti-clogging open coat design allows for quick stock removal, especially on gummy materials, while the hard surface abrasion capability makes them effective on tougher materials like metals. With a flexible film backing that minimizes wear and tear, these sanding discs are built to last. Each pack includes 10 high-performance zirconium sanding discs, making it a smart choice for both professionals and DIY enthusiasts looking for reliable and efficient sanding solutions.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.