Zirconium 5 Inch Random Orbit 80 Grit Sanding Discs, Pack of 10, AB/125/80Z, 10PK
- Mfr # U*AB/125/80Z
- Zoro # G523924811
product price:Â
$
8.75
/pk of 10, $0.88/ea
Key Features
Abrasive Material
Zirconium
Outside Diameter
125 mm
For Use With
125mm Random Orbital Sanders
Includes
10 x Random Orbit Sanding Discs 80 Grit 5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U*AB/125/80Z
- Zoro #
- G523924811
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 125 mm
Details
- Item
- Zirconium 125mm Sanding Discs
- Abrasive Material
- Zirconium
- For Use With
- 125mm Random Orbital Sanders
- Includes
- 10 x Random Orbit Sanding Discs 80 Grit 5 in
Description
Experience superior sanding performance with the Trend Zirconium 5 Inch Random Orbit 80 Grit Abrasive Sanding Discs, designed for efficiency and durability. These high-performance discs feature self-sharpening Zirconium grit that maintains its cutting ability four times longer than conventional abrasives, ensuring you get the most out of each disc. The anti-clog technology, with increased spacing between grit particles, minimizes clogging and maximizes stock removal, making it ideal for use on resinous timbers, fillers, and paints. The dual-layer resin bond secures grit particles firmly while the flexible backing reduces cracking and grit loss, providing long-lasting durability. With a universal hook and loop attachment system, these discs fit all major sander brands, ensuring compatibility and optimal dust extraction performance. Available in multiple grit options (40, 60, and 80), they are perfect for a variety of applications including paint removal, stock preparation, metal fabrication, and shaping on wood, paint, metal, and plastic surfaces. The unique punch pattern allows for easy alignment with extraction holes, facilitating faster application. Designed for heavy-duty tasks, these discs excel in single-handed sanding, rust removal, and metal finishing, providing easy control on both horizontal and vertical surfaces. The anti-clogging open coat design enhances fast stock removal, especially on gummy materials, while the hard surface abrasion capability makes them effective on tougher materials like metals. With a flexible film backing that minimizes cracking, these discs are built to last, ensuring you can tackle any project with confidence. Each pack includes 10 Zirconium Random Orbital Sanding Discs, making it a practical choice for both professionals and DIY enthusiasts. Upgrade your sanding experience with these high-quality discs that deliver exceptional results every time.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.