Shop TREND TOOL TECHNOLOGY
See all product information
Create Account
Zirconium 6 Inch Random Orbit 60 Grit Sanding Discs, Pack of 10, AB/150/60Z, 10PK
- Mfr # U*AB/150/60Z
- Zoro # G123924693
product price:Â
$
10.89
/pk of 10, $1.09/ea
Key Features
Includes
10 x Random Orbit Sanding Discs 60 Grit 6 in
Width
150 mm
For Use With
150mm Random Orbital Sanders
Abrasive Material
Zirconium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U*AB/150/60Z
- Zoro #
- G123924693
- UPC #
- -
- Country of Origin
- China
- Includes
- 10 x Random Orbit Sanding Discs 60 Grit 6 in
- Item
- Zirconium 150mm Sanding Discs
- For Use With
- 150mm Random Orbital Sanders
- Abrasive Material
- Zirconium
Dimensions
- Width
- 150 mm
Description
Experience superior sanding performance with the Trend Zirconium 6 Inch Random Orbit 60 Grit Abrasive Sanding Discs. Designed for heavy-duty applications, these discs feature self-sharpening zirconium grit that maintains cutting efficiency four times longer than conventional abrasives. The unique anti-clog technology, with increased spacing between grit particles, minimizes clogging and maximizes stock removal, making them ideal for use on resinous timbers, fillers, and paints. The dual-layer resin bond secures grit particles firmly, while the flexible backing reduces cracking and grit loss, ensuring long-lasting durability. With a universal hook and loop attachment system, these discs fit all major sander brands, enhancing dust extraction performance. Available in multiple grit options (40, 60, and 80), they are perfect for paint removal, stock preparation, metal fabrication, and shaping across various materials including wood, paint, metal, and plastic. The elongated hole pattern ensures compatibility with your sander base, facilitating maximum dust extraction. The easy alignment punch pattern allows for quick and efficient application, making your sanding tasks smoother and faster. Whether you are tackling old finishes, rust removal, or preparing surfaces for painting, these sanding discs deliver exceptional results. Invest in the Trend Zirconium sanding discs for a reliable, high-performance solution that meets all your sanding needs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.