This item is Discontinued.

Trendnet 10 dBi Wireless N300 Outdoor PoE Preconfigured Point-to-Point Bridge TEW-740APBO2K

10 dBi Wireless N300 Outdoor PoE Preconfigured Point-to-Point Bridge (Discontinued)

  • Mfr # TEW-740APBO2K
  • Zoro # G6731427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEW-740APBO2K
Zoro #
G6731427
UPC #
710931160833
Country of Origin
Unknown

Details

Item
Wireless Access Point
Standards
NDAA Compliant; TAA Compliant
Includes
Quick Installation Guide, Proprietary/Passive PoE injectors, Power adapters (12V DC, 1A), Grounding wires, Mounting hardware, (2) Rubber seals.
Wireless LAN Standard
IEEE 802.11n
Mounting
Pole, Wall
Frequency Band
2.40 GHz
Wireless Transmission Speed
300 Mbit/s
Management Port
No
PoE PD Port
Yes
USB
No
Ethernet Technology
Fast Ethernet
PoE (RJ-45) Port
No
Number of Network (RJ-45) Ports
1
Series
N300

Description

TEW-740APBO2K 10 dBi Wireless N300 Outdoor PoE Preconfigured Point-to-Point Bridge Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.