10/100Base-TX to 100Base-FX Multi-Mode Fiber Converter w/SC-Type (Discontinued)
- Mfr # TFC-110MSC
- Zoro # G6731262
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TFC-110MSC
Zoro #
G6731262
UPC #
710931504163
Country of Origin
Switzerland
Dimensions
Height
2"
Width
6"
Depth
7"
Details
Item
Transceiver/Media Converter
Fiber Mode Supported
Multi-mode
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Total Number of Ports
2
Power Consumption
7.20 W
Number of SC Ports
1
Form Factor
Wall Mountable
Input Voltage
7.5 V DC
Maximum Distance Supported
1.24 Mile
Network Technology
100Base-FX
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
Description
TFC-110MSC 10/100Base-TX to 100Base-FX Multi-Mode Fiber Converter w/SC-Type Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.