
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEG-10GBS40
Zoro #
G7151883
UPC #
710931140194
Country of Origin
Unknown
Dimensions
Width
5"
Depth
8"
Height
3"
Details
Product Type
SFP+
Connector Type
LC
Compatibility
MSA Compliant
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.