
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEW-AO14D
Zoro #
G5977947
UPC #
710931600070
Country of Origin
Unknown
Dimensions
Depth
5"
Height
3"
Width
3"
Details
Impedance
50 Ohm
Connector Type
N-Type
Product Type
Antenna
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.