Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Port Gig Desktop Switch

  • Mfr # TEGS17D

  • Zoro # G212467476


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Height
4.3 in
Network Technology
1000Base-T
Package Contents
16-Port Gigabit Desktop Switch, Quick Installation Guide, Rack Mount Kit, Power Cord (1.5m / 4.9-ft.)
Port/Expansion Slot Details
1(6) Gigabit Ethernet Network
Total Number of Network Ports
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEGS17D
Zoro #
G212467476
UPC #
710931140811
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.3 in
Length
6.3 in
Width
1 in

Details

Network Technology
1000Base-T
Package Contents
16-Port Gigabit Desktop Switch, Quick Installation Guide, Rack Mount Kit, Power Cord (1.5m / 4.9-ft.)
Port/Expansion Slot Details
1(6) Gigabit Ethernet Network
Total Number of Network Ports
16
Ethernet Technology
Gigabit Ethernet
Power Consumption
9.19 W
Compatible Rack Unit
1U
Network (RJ-45)
Yes
Power Source
Power Supply
Frequency
50 Hz, 60 Hz
Networking Standards
IEEE 802.3x, IEEE 802.3, IEEE 802.3u, IEEE 802.3ab
Media Type Supported
Twisted Pair
Material
Metal
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.