Zoro Homepage

16-PORT GIGABIT POE+ SWITCH123W

  • Mfr # TPE-TG161H

  • Zoro # G514897681


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Depth
13.4 in
Port/Expansion Slot Details
1(6) Gigabit Ethernet PoE+
Ethernet Technology
Gigabit Ethernet
Power Consumption
12.80 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPE-TG161H
Zoro #
G514897681
UPC #
710931162363
Country of Origin
Taiwan, Province of China

Dimensions

Depth
13.4 in
Height
13 in
Width
13.8 in

Details

Network (RJ-45)
Yes
Port/Expansion Slot Details
1(6) Gigabit Ethernet PoE+
Ethernet Technology
Gigabit Ethernet
Power Consumption
12.80 W
PoE Budget
120 W
Power Source
Power Supply
Frequency
50 Hz, 60 Hz
Network Technology
10/100/1000Base-T
Networking Standards
IEEE 802.3u, IEEE 802.3ab, IEEE 802.3, IEEE 802.3at, IEEE 802.3x, IEEE 802.3af
Media Type Supported
Twisted Pair
Compatible Rack Unit
1U
PoE (RJ-45) Port
Yes
Package Contents
16-Port Gigabit PoE+ Switch, Quick Installation Guide, Rack Mount Kit, Power Brick (55V, 2.55A), Power Cord (1.5m / 4.9-ft.)
Total Number of Network Ports
16
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.