Wilson -4.8dB 3-Way Splitter 698-2700MHz, 75ohm - 850035 - 2.70 GHz - 698 MHz to 2.70 GHz
- Mfr # 850035
- Zoro # G413750766
product price:Â
$
80.99
/ea
Key Features
Depth
0.8 in
Width
4.7 in
Maximum Frequency
2.70 GHz
Minimum Frequency
698 MHz
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850035
- Zoro #
- G413750766
- UPC #
- 811815028987
- Country of Origin
- United States
Dimensions
- Depth
- 0.8 in
- Width
- 4.7 in
- Length
- 4 in
Details
- Item
- Signal Splitter
- Maximum Frequency
- 2.70 GHz
- Minimum Frequency
- 698 MHz
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.