Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TK-222DVK
Zoro #
G6722722
UPC #
710931170023
Country of Origin
Switzerland
Details
Item
KVM Switchbox
Input Voltage
110V AC, 220V AC
Includes
Quick Installation Guide, Power adapter (9 V DC, 1 A), 2 sets of DVI-D KVM cables (1.8 m/6 ft.), 2 sets of USB 2.0 type A to B cables (1.8 m/6 ft.), 2 sets of audio cables (1.8 m/6 ft.).
Standards
CE, FCC.
Max. Resolution
2560 x 1600
Number of DVI Ports
3
Graphic Mode
WQXGA
Microphone
Yes
Headphone
Yes
Power Consumption
700 mW
Min. Scan Interval
10 Second
USB
Yes
Number of Computers Supported
2
DVI
Yes
Number of Local Users Supported
1
Number of USB Ports
6
Description
TK-222DVK 2-Port DVI KVM Switch Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.