Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPE-204US
Zoro #
G5744786
UPC #
710931161281
Country of Origin
Unknown
Dimensions
Width
11 in
Depth
12 in
Height
4 in
Length
17.3 in
Details
Item
Ethernet Switch
Media Type Supported
Twisted Pair
Network Technology
1000Base-T
Total Number of Network Ports
20
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
20 x Gigabit Ethernet Network
Description
TPE-204US 20-Port Gigabit Web Smart Ultra PoE Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.