
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC-P24C6AHS
Zoro #
G5647547
UPC #
710931401585
Country of Origin
Unknown
Dimensions
Height
3 in
Width
6 in
Depth
4 in
Details
Item
Network Patch Panel
Number of Ports
24
Material
Steel, Metal
Mounting Style
Rack-mountable
Rack Units
0.5U
Standards
CE, FCC
Number of Network (RJ-45) Ports
24
Includes
Quick Installation Guide, Cable Ties & Screws
Description
TC-P24C6AHS 24-Port Cat6A Shielded Half-U Patch Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.