
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TL2-PG284
Zoro #
G5977256
UPC #
710931140262
Country of Origin
Unknown
Dimensions
Depth
11"
Width
6"
Height
3"
Length
17.3"
Details
Power Source
Power Supply
Product Type
Ethernet Switch
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.