
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEG-284WS
Zoro #
G7165262
UPC #
-
Country of Origin
Unknown
Dimensions
Width
4"
Length
17.4"
Height
3"
Depth
12"
Details
Power Consumption
17.30 W
Power Source
Power Supply
Product Type
Ethernet Switch
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.