
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEW-AO46S
Zoro #
G5278324
UPC #
710931130539
Country of Origin
Unknown
Dimensions
Height
3"
Depth
15"
Width
9"
Diameter
0.79"
Details
Product Type
Antenna
Impedance
50 Ohm
Number of Connectors
1
Connector Type
N-Type
Features
Surge Protection
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.