Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-PORT 10G SWITCH

  • Mfr # TEG-S750

  • Zoro # G214883113


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Height
1.3 in
Mounting
Compact
Width
7.1 in
Depth
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG-S750
Zoro #
G214883113
UPC #
710931140705
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.3 in
Width
7.1 in
Depth
5.7 in

Details

Item
Ethernet Switch
Standards
TAA Compliant
Mounting
Compact
Includes
5-Port 10G Switch, Quick Installation Guide, Power Adapter (12V, 1.5A)
Total Number of Network Ports
5
Port/Expansion Slot Details
5 x 10 Gigabit Ethernet Network
Network Technology
10GBase-T
Ethernet Technology
10 Gigabit Ethernet
Power Source
Power Adapter
Frequency
50 Hz, 60 Hz
Media Type Supported
Twisted Pair
Power Consumption
11.90 W
Networking Standards
IEEE 802.3az, IEEE 802.3an, IEEE 802.3ab, IEEE 802.3bz
Network (RJ-45)
Yes
Material
Metal
Manageable
No
Layer Supported
2
Housing Material
Metal
Mounting Type
Compact

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.