
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEG-S50ES
Zoro #
G5978053
UPC #
-
Country of Origin
China
Dimensions
Height
2"
Length
4"
Width
3"
Depth
6"
Details
Power Source
AC Adapter
Product Type
Ethernet Switch
Description
The TRENDNET brand 5-Port Gigabit Edgesm, TEG-S50ES is a Ethernet Switch with a height of 2", length of 4", width of 3", power source of AC Adapter, and a depth of 6".
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.