This item is Discontinued.

Trendnet 500Mbps Compact Powerline AV Nano Adapter Kit w/ Built-In Outlet TPL-407E2K

500Mbps Compact Powerline AV Nano Adapter Kit w/ Built-In Outlet (Discontinued)

  • Mfr # TPL-407E2K
  • Zoro # G5779156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPL-407E2K
Zoro #
G5779156
UPC #
710931506655
Country of Origin
Switzerland

Dimensions

Depth
8"
Height
3"
Width
7"

Details

Item
Powerline Network Adapter
Volts AC/DC
110 V AC
Maximum Distance Supported
984.25 ft
Network (RJ-45)
Yes
Minimum Operating Frequency
2 MHz
Powerline Transmission Standard
HomePlug AV
Maximum Operating Frequency
68 MHz
Number of Network (RJ-45) Ports
1
USB
No
Powerline Data Transfer Rate
500 Mbit/s
Ethernet Technology
Fast Ethernet
Wireless LAN
No

Description

TPL-407E2K 500Mbps Compact Powerline AV Nano Adapter Kit w/ Built-In Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.