
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPE-TG380
Zoro #
G412487588
UPC #
710931162141
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.1 in
Depth
4 in
Width
11.3 in
Details
Frequency
60 Hz, 50 Hz
Ethernet Technology
2.5 Gigabit Ethernet
Port/Expansion Slot Details
(8) 2.5 Gigabit Ethernet PoE+
Networking Standards
IEEE 802.3z, IEEE 802.3af, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3x, IEEE 802.3bz
Network Technology
2.5GBase-T
PoE (RJ-45) Port
Yes
PoE Budget
100 W
Media Type Supported
Twisted Pair
Package Contents
8-Port Unmanaged 2.5G PoE+ Switch, Quick Installation Guide, Power Brick (55V, 2.22A), Power Cord (1.5m / 4.9-ft.)
Power Consumption
12 W
Total Number of Network Ports
8
Network (RJ-45)
Yes
Power Source
Power Supply
Material
Metal
Item
Ethernet Switch
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.