
Ac1200 High Power Outdoor Poe, TEW-840APBO (Discontinued)
- Mfr # TEW-840APBO
- Zoro # G7173486
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEW-840APBO
Zoro #
G7173486
UPC #
710931130874
Country of Origin
United States
Dimensions
Depth
6"
Width
3"
Height
2"
Details
Wireless LAN Standard
IEEE 802.11ac
Product Type
Wireless Access Point
Description
The TRENDNET brand Ac1200 High Power Outdoor Poe, TEW-840APBO is a wireless access point with a depth of 6", width of 3", and height of 2". It is compliant with the IEEE 802.11ac wireless LAN standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.