This item is Discontinued.

Trendnet AC1900 DB Wrls USB Adptr, TEW809UB TEW809UB

AC1900 DB Wrls USB Adptr, TEW809UB (Discontinued)

  • Mfr # TEW809UB
  • Zoro # G5244067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEW809UB
Zoro #
G5244067
UPC #
710931160741
Country of Origin
Unknown

Details

Item
Wi-Fi Adapter
Standards
TAA Compliant
Frequency (ISM)
2.47 GHz
Host Interface
USB 3.0
Device Supported
Desktop Computer/Notebook
UNII Max. Frequency
5.83 GHz
Wireless Transmission Speed
1.86 Gbit/s
UNII Band
Yes
Wireless LAN Standard
IEEE 802.11ac
ISM Band
Yes
Wi-Fi Generation
Wi-Fi 5

Description

TRENDnet's AC1900 High Power Dual Band Wireless USB Adapter, model TEW-809UB, upgrades a computer to Wireless AC1900. Quickly connect to a high performance Wireless AC network at 1300 Mbps or to a Wireless N network at 600 Mbps. A high power radio with detachable high gain antennas increase wireless coverage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.