Shop TRENDNET - BUSINESS CLASS
See all product information
Create Account
SFP to Gigabit PoE Plus Media Converter, IP30 Rated Housing
- Mfr # TI-PF11SFP
- Zoro # G924195209
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Number of Ports
1
Width
5 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TI-PF11SFP
- Zoro #
- G924195209
- UPC #
- -
- Country of Origin
- China
- Number of Ports
- 1
Dimensions
- Depth
- 10 in
- Width
- 5 in
- Height
- 3 in
Description
Features Hardened IP30 rated SFP to Gigabit PoE Plus converter. SFP port accommodates Multi or Single Mode fiber. Up to 40 km fiber networking distances with the TI-MGBS40 SFP module. Provides up to 30W for PoE and PoE plus compliant devices. Includes a DIN-rail, wall mounts, and has a wide operating temperature range -40 to 75 degree C, -40 to 167 degree F. Size - Fiber Converter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.