This item is Discontinued.

Trendnet Giga Dualwave Sc Fibe, TFC-110S40D3I TFC-110S40D3I

Giga Dualwave Sc Fibe, TFC-110S40D3I (Discontinued)

  • Mfr # TFC-110S40D3I
  • Zoro # G5484194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFC-110S40D3I
Zoro #
G5484194
UPC #
710931504613
Country of Origin
Unknown

Dimensions

Height
4"
Width
10"
Depth
10"

Details

Input Voltage
5 V DC
Product Type
Transceiver/Media Converter
Compatibility
TRENDnet TFC-1600 Media Converter Chassis

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.