
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TV-IP440PI
Zoro #
G7171535
UPC #
-
Country of Origin
Unknown
Dimensions
Length
10 in
Depth
6.5 in
Width
9 in
Height
4 in
Minimum Focal Length
4.70 mm
Maximum Focal Length
94 mm
Details
Features
Features,"HD Recording, Network (RJ-45), Remote Management"
Indoor/Outdoor
Indoor/Outdoor
Maximum Aperture
f/1.6
Connectivity Technology
Wired
Mount Type
Pole Mount, Ceiling Mount, Wall Mount, Corner Mount
Minimum Aperture
f/3.5
Image Sensor Type
CMOS
Night Vision Distance
328.08 ft
Video Formats
MJPEG, H.264
Maximum Frame Rate
25 fps
Effective Camera Resolution
2 Megapixel
Lens Type
Zoom
Recording Formats
HD
Maximum Video Resolution
1920 x 1080
Item
Network Camera
Optical Zoom
20x
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.