
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TV-IP323PI
Zoro #
G5500416
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Width
6 in
Length
8 in
Maximum Focal Length
4 mm
Diameter
5 in
Details
Item
Network Camera
Features
Features,"HD Recording, Network (RJ-45), Remote Management"
Image Sensor Type
CMOS
Night Vision Distance
98.43 ft
Effective Camera Resolution
4 Megapixel
Lens Type
Fixed
Recording Formats
HD
Indoor/Outdoor
Indoor/Outdoor
Maximum Video Resolution
2560 x 1440
Connectivity Technology
Wired
Video Formats
H.265, H.264, H.264+, MJPEG, H.265+
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.