This item is Discontinued.

No Product Image Available

IndrOutdr 4 MP PoE IR Dome Cam, TVIP345PI (Discontinued)

  • Mfr # TV-IP345PI
  • Zoro # G4718193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV-IP345PI
Zoro #
G4718193
UPC #
710931110777
Country of Origin
Unknown

Description

TRENDnet's Indoor / Outdoor 4 MP Varifocal PoE IR Dome Network Camera, model TV-IP345PI, provides powerful 4 MP HD night vision at 30 fps in complete darkness for up to 20 m (66 ft.). This IP66 weather rated camera features manual pan/tilt and auto- focus / optical zoom which provide installation flexibility and time savings. Use the included pro-grade software to manage up to 32 TRENDnet cameras or download the free iOS or Android mobile app.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.