
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE100-MGBFX
Zoro #
G7151262
UPC #
710931610017
Country of Origin
Unknown
Dimensions
Depth
0.5"
Width
2.1"
Height
0.4"
Details
Product Type
SFP (mini-GBIC)
Connector Type
LC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.