
MINI GBIC SINGLE-MODE LX 70KM MODULE
Mfr # TEG-MGBS80
Zoro # G914909199
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Network Technology
1000Base-LX
Compatibility
Compliant with IEEE 802.3z Gigabit Ethernet and Fiber Channel Standards
Fiber Mode Supported
Single-mode
Depth
23 in
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEG-MGBS80
Zoro #
G914909199
UPC #
710931501957
Country of Origin
Taiwan, Province of China
Dimensions
Depth
23 in
Width
9 in
Height
13 in
Wavelength
1550 nm
Details
Network Technology
1000Base-LX
Compatibility
Compliant with IEEE 802.3z Gigabit Ethernet and Fiber Channel Standards
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-LX
Ethernet Technology
Gigabit Ethernet
Connector Type
LC
Item
SFP (mini-GBIC) Module
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
NDAA Compliant
Yes
Standards
TAA Compliant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.