
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPL-422E2K
Zoro #
G5779217
UPC #
710931150490
Country of Origin
Unknown
Dimensions
Height
4 in
Width
15 in
Depth
21 in
Details
Item
Powerline Network Adapter
Number of Network (RJ-45) Ports
2
Powerline Transmission Standard
HomePlug AV2
Environmentally Friendly
Yes
Product Condition
New
Package Contents
Powerline 1300 AV2 Adapter Kit Quick Installation Guide CD-ROM (Utility & User's Guide) 2 x Network cable (1.5 m/5 ft.)
Maximum Distance Supported
0.30 km
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Powerline Data Transfer Rate
1300-Mbit/s
Description
TPL-422E2K Powerline 1300 AV2 Adapter Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.