Shop TRENDNET
See all product information
Create Account
(TPE-S44) Switche & Bridge
- Mfr # TPE-S44
- Zoro # G114883213
product price:Â
$
58.99
/ea
Key Features
Width
5.9"
Height
1.1"
Depth
3.8"
Mounting
Desktop
Includes
TPE-S44 Fast Ethernet Switch, Multi-Language User's Guide, Power cord, Rubber Feet, Power Adapter (48V DC, 0.8A)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPE-S44
- Zoro #
- G114883213
- UPC #
- 710931505061
- Country of Origin
- Taiwan, Province of China
- Item
- Ethernet Switch
- Mounting
- Desktop
- Includes
- TPE-S44 Fast Ethernet Switch, Multi-Language User's Guide, Power cord, Rubber Feet, Power Adapter (48V DC, 0.8A)
- Standards
- NDAA Compliant; TAA Compliant
- Environmentally Friendly
- Yes
- Port/Expansion Slot Details
- 4 x 10/100 Mbps Fast Ethernet ports, 4 x 10/100 Mbps PoE ports (port 1~4)
- Media Type Supported
- Twisted Pair
- PoE Budget
- 30 W
- Ethernet Technology
- Fast Ethernet
- Power Consumption
- 2.10 W
- Total Number of Network Ports
- 8
- Network Technology
- 100/1000Base-T
- Power Source
- Power Adapter
- PoE (RJ-45) Port
- Yes
- Green Environmental Attribute
- Environmentally Friendly
- Mounting Type
- Desktop
- Layer Supported
- 2
Dimensions
- Width
- 5.9"
- Height
- 1.1"
- Depth
- 3.8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.