Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUC-HDMI2
Zoro #
G5780522
UPC #
710931180114
Country of Origin
Switzerland
Dimensions
Width
1.3 in
Height
0.5 in
Length
2 in
Details
Item
Graphic Adapter
Adapter Type
HDMI/USB
Includes
Quick Installation Guide
Features
Flexible
Connector on Second End Details
HDMI, (1) HDMI
Connector on First End Details
USB Type C
Description
TUC-HDMI2 USB-C to HDMI Adapter w/ Power Delivery
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.