This item is Discontinued.

Trendnet Wireless Ap 300Mbps TEW-638APB

Wireless Ap 300Mbps (Discontinued)

  • Mfr # TEW-638APB
  • Zoro # G7152565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEW-638APB
Zoro #
G7152565
UPC #
710931600506
Country of Origin
Unknown

Dimensions

Depth
20"
Width
10"
Height
3"

Details

Wireless LAN Standard
IEEE 802.11n
Input Voltage
12 V DC
Product Type
Wireless Access Point

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.