0-15In Gas Gauge 2.5In Dial 1/4Npt Lm

  • Mfr # 760B2502LT650

  • Zoro # G814643957


product price:  $58.65
/ea

Key Features

Process Connection Location
Lower
Process Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
760B2502LT650
Zoro #
G814643957
UPC #
-
Country of Origin
Unknown

Dimensions

Dial Size (In.)
2.5 in
Process Connection Size
1/4 in

Details

Process Connection Location
Lower
Primary Pressure Range
0-15" WC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.