This item is Discontinued.

Tresco Lighting Tresco Lighting TCLT514W.904CWH T5 LED Trescent Strip Lights; Cool White - 35.5 in. TCLT514W.904CWH

Tresco Lighting TCLT514W.904CWH T5 LED Trescent Strip Lights; Cool White - 35.5 in. (Discontinued)

  • Mfr # TCLT514W.904CWH
  • Zoro # G204132641
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCLT514W.904CWH
Zoro #
G204132641
UPC #
-
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Features
  • The smooth lighting of fluorescent - with LED benefits! 120v no special power converter required
  • 295 lumens per foot
  • Not dimmable
Each light includes:
  • 72" starter cord with wall outlet plug
  • Plastic u-clip mounting brackets and screws
  • Back to back adapter for direct connecting
  • 90 degree adapter for direct connecting
  • Surface mounted dimensions of 1-11/16" high by 7/8" wide
  • Can be linked together with direct connector or connector cords
  • Linkable up to 29.6 feet of light fixtures
Specifications
  • Color: Cool White
  • Size: 35.5"
  • Type: 14 watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.